Shop All Manifolds
Zurn
PEX Manifold, Preassembled, 31-29/32" L
Mfr # QPPM12H18C
Zoro # G3658654
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material CR Polymer
- Number of Inlets 3
- Number of Outlets 30
- Inlet Size 1 in
- Specific Fitting Shape Manifold
Product Information
Dimensions
Inlet Size | 1 in |
Outlet Size | 1/2 in |
Overall Length | 31.9 in |
Overall Width | 5.88 in |
Overall Height | 2.98 in |
Mounting Hole Size | 0.25 in |
Outlet Dash Size | 1 |
Outlet Connection Size | 1/2 in |
Mounting Hole Diameter | 0.25 in |
Inlet Connection Size | 1 in |
Inlet Dash Size | 1 |
Inlet Hose Inside Diameter | 1 in |
Outlet Hose Inside Diameter | 1 in |
Description
PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Gender Male, Inlet Connection Size 1 in, Inlet Connection Type MNPS, Inlet Fitting Material CR Polymer, Manifold Material Polymer; Stainless Steel, Manifold Material Finish Polysulfone, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 33 Degrees F, Number of Inlets 3, Number of Outlets 30, Outlet Connection Gender Male, Outlet Connection Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/3VX800 Banded Cogged V-Belt, 80" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX800)
- ENERPAC Seal Kit Lpl1602 (LPL1602K)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04272, Pressure Line, 10 micron (ZX-G04272)
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-4)
- MILTON Brass Hose Fitting FNPT (655-1)
- Zurn Pneumatic Valves