Shop All Manifolds
Zurn
PEX Manifold, CR Polymer, PEX, 3/4 In.
Mfr # QPM43-3
Zoro # G3641705
original price:
$12.85
13% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material CR Polymer
- Number of Inlets 1
- Number of Outlets 3
- Specific Fitting Shape Manifold
- Inlet Size 3/4 in
Product Information
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1/2 in |
Overall Length | 4.13 in |
Overall Width | 0.92 in |
Overall Height | 1.19 in |
Inlet Connection Size | 3/4 in |
Outlet Connection Size | 1/2 in |
Description
PEX Manifold, For Fluid Type Water, For Use On PEX Tube, Inlet Connection Size 3/4 in, Inlet Connection Type PEX Crimp, Inlet Fitting Material CR Polymer, Manifold Material Polysulfone, Manifold Material Finish Polysulfone, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 73 Degrees F, Number of Inlets 1, Number of Mounting Holes Not Applicable, Number of Outlets 3, Outlet Connection Size 1/2 in, Outlet Connection Type PEX Crimp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (SH-N-350)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- DURA-SYNC TORQUE Timing Belt, 14M, 55 x 1680mm PL, T120 (1680-14M-55)
- ZURN PEX Manifold, Preassembled, 37-7/16" L (QPPM15H21C-2)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- ZURN PEX Manifold, Copper, PEX, 15-1/2 In. L (QCM43-6GX)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C-2)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- Zurn Pneumatic Valves