Shop All Valve Accessories
Zurn
Number 2 Check Assembly Repair Kit
Mfr # 3510-300B
Zoro # G6154416
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3-375A, 4-375A, 212-375A
- Size 6 in
- Includes O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer
- Body Material Rubber, Steel
- Temp. Range 33 Degrees to 180 Degrees F
Product Information
- Brand Zurn
- MFR # 3510-300B
- Zoro # G6154416
- UPC # 612052023144
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 6 in |
Details
Item | Valve Repair Kit |
For Use With | 3-375A, 4-375A, 212-375A |
Includes | O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer |
Body Material | Rubber, Steel |
Temp. Range | 33 Degrees to 180 Degrees F |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | 375, 375A |
Operating Temperature - Minimum | 33 Degrees F |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Series | 6-350, 6-350A, 6-375, 6-375A, 6-375ASTOSY |
Material | Rubber, Steel |
For Use with Mfr. Model Number | 375, 375A |
For Use With Mfr. Model Number | 375, 375A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer, Compatible with Series 6-350, 6-350A, 6-375, 6-375A, 6-375ASTOSY, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, Compatible with Grainger Part Number 213XY6, 213XY7, 213XZ9, 213YA0, 213ZP3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- ZORO SELECT 3/4" NOM C Copper Union (24W570)
- DIXON Cam and Groove, BR Adapter x FNPT, 1-1/4" (125-A-BR)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- ZURN Spud Escutcheon, Brass, 1-1/2 (P6000-H28)
- Zurn Valves