Shop All Valve Accessories
Zurn
Number 2 Check Assembly Repair Kit
Mfr # 3509-300B
Zoro # G6089167
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4-375A
- Size 2 1/2 in to 4 in
- Temp. Range 33 Degrees to 140 Degrees F
- Includes #2 Check Assembly, O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer
- Body Material Rubber, Steel
Product Information
- Brand Zurn
- MFR # 3509-300B
- Zoro # G6089167
- UPC # 612052022147
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 2 1/2 in to 4 in |
Details
Item | Valve Repair Kit |
For Use With | 4-375A |
Temp. Range | 33 Degrees to 140 Degrees F |
Includes | #2 Check Assembly, O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer |
Body Material | Rubber, Steel |
Accessory Type | Number 2 Check Assembly Repair Kit |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 33 Degrees F |
Material | Rubber, Steel |
Product Type | Valve Repair Kit |
Compatible with Series | 212-375, 212-375A, 3-375, 3-375A, 4-375, 4-375A |
Compatible with Manufacturer Model Number | 375, 375A |
For Use with Mfr. Model Number | 375, 375A |
For Use With Mfr. Model Number | 375, 375A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes #2 Check Assembly, O-Ring, Poppet Retainer, Seat Assembly #2 Poppet, Washer, Compatible with Series 212-375, 212-375A, 3-375, 3-375A, 4-375, 4-375A, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, Compatible with Grainger Part Number 213XK4, 213XX5, 213YM0, 6AVY4, 6AVY5, 6CUN5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT CB38208 20" Bullnose Lavatory Supply Line (CB38208)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Adapter - 1/2" FNPT x 1/4" MNPT (ZUSA-PF-4632)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- LEGEND VALVE 2" T-414 BRONZE GATE VALVE (104-658)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- ZURN Metal Push Button Assembly, 1-1/2 in.Size (PH6000-HYL-MB)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Repair Kit, 1/4 In., PK4 (RK14-860XL)
- ZURN Seal Ring Repair Kit, 1/4", 3/5", 1/2" (RK14-975XL)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- WATTS Air Gap, 2-1/2 to 10 In, Use w/Series 957 (957-AG)
- Zurn Valve Accessories