Shop All Cartridges and Stems
Zurn
Mixing Cartridge, Ceramic, Unfinished
Mfr # 80242001
Zoro # G9895789
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Material Ceramic, Brass
- Finish Unfinished
- Material of Construction Ceramic
Product Information
- Brand Zurn
- MFR # 80242001
- Zoro # G9895789
- UPC # 670240664524
- Country of Origin Italy
- Category Cartridges and Stems
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Material | Ceramic, Brass |
Finish | Unfinished |
Material of Construction | Ceramic |
For Use With | Lavatory Faucets |
Item | Mixing Cartridge |
For Use With Mfr. Model Number | Z82200-XL, Z82200-XL-3M, Z82200-XL-CP4 |
Use With Water Temp. | Hot/Cold |
Description
Mixing Cartridge, Fits Brand Zurn, Finish Unfinished, For Use With Mfr. Model Number Z82200-XL, Z82200-XL-3M, Z82200-XL-CP4, Use With Water Temp. Hot/Cold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- ASCO Rebuild Kit For 8353E038 (222641)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- LEGRIS Metric Push-to-Connect Fitting (3188 06 00)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- ZURN Cartridge, Hot, 2-1/4" for Zurn 2 Handle Double Laboratory Manual Faucets (59517006)
- ZURN Flush Valve Cartridge, Black/White (Z8106-03)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- ZURN Cartridge, Cold, 2-1/4", For Use With Zurn 2 Handle Double Laboratory Manual Faucets (59517005)
- ZURN Cartridge Assembly, For use with Z81000-XL (92842001)
- MOEN Faucet Cartridge (1224)
- Zurn Cartridges and Stems