Shop All Faucet Repair and Maintenance
Zurn
Manual Handle Assembly
Mfr # Z7000-LH
Zoro # G5058977
product price: $13.81
/ea
$13.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Zurn
- Material Brass
- Material of Construction Brass
- Includes Hardware
Product Information
- Brand Zurn
- MFR # Z7000-LH
- Zoro # G5058977
- UPC # 670240569164
- Country of Origin Thailand
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Description
Handle Assembly, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Not Specified, Ligature Resistant No, Number of Handles 1, Zurn, 1/2 in Male NPSM, Trim Finish Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tubing Bender, 180 Degree (11489)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- VIEGA Viega MegaPress tee, 1" x 1" x 1" (90115)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6920-XL-1)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- ZURN Cartidge, 1 Handle, Hot and Cold, 2 15/16" (G66686)
- ZURN Repair Kit, 3/4" Br4Xlrepairkit34"Br4Xl (RK34-BR4XL)
- ZURN Wrench, 1-5/8" Size, Plastic, Red (P6900-WRENCH)
- ZURN Faucet, Service Sink (Z843M-RC)
- ELKAY Accessory-Access Panel (AP99)
- Zurn Faucet Repair and Maintenance