Shop All Hose Bibbs
Zurn
Lead Free, Hose Bibb 34-195Xl 3/4
Mfr # 34-195XL
Zoro # G8668659
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Low-lead law compliant
- Features Designed for long-lasting effectiveness
- Length 4
- Height 3.5
- Width 1.5
Product Information
- Brand Zurn
- MFR # 34-195XL
- Zoro # G8668659
- UPC # 612052256214
- Country of Origin United States
- Category Hose Bibbs
Dimensions
Length | 4 |
Height | 3.5 |
Width | 1.5 |
Details
Item | Lead Free,Hose Bibb 34-195Xl 3/4" |
Body Material | Low-lead law compliant |
Features | Designed for long-lasting effectiveness |
Application | Residential;Commercial |
Description
Lead Free,Hose Bibb 34-195Xl 3/4 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- CLARK-RELIANCE PROBE WITH GASKETS 450PSI CONDUCTIVITY SENSOR (TO20RK)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC880-D6)
- ASAHI Globe Valve, PVC, 3/4" Pipe Size, FKM Seal (1280007)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- ZORO SELECT Hose Bibb, Quarter Turn, 1/2In, Brass (6PDZ5)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (363LF)
- ARROWHEAD BRASS BIBBHOSE3/4""LTHREADLF (202LF)
- B & K HOSE BIBB 3/4""MIP X MHT (103-204)
- THRIFCO PLUMBING 3/4 Inch MIP x 3/4 Inch GHT SSS Brass Hose Bibb, ARROWHEAD (6415100)
- Zurn Valves