Shop All Drain Components
Zurn
JP1996-PR - Pipe Reducing Gasket
Mfr # JP1996-PR
Zoro # G9890056
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfg. No. Z1996
- Fits Brand Zurn
Product Information
- Brand Zurn
- MFR # JP1996-PR
- Zoro # G9890056
- UPC # 670240542488
- Country of Origin Taiwan, Province of China
- Category Drain Components
Details
Item | Pipe Reducing Gasket |
For Use With | Mfg. No. Z1996 |
Fits Brand | Zurn |
Description
JP1996-PR - Pipe Reducing Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- ZORO SELECT 4" x 3" MNPT x FNPT 304 SS Hex Bushing (400B113N040030)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNE20)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 5/16"-27, 55/64"-27 Thread Size, Chrome, Brass (30151LF)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZURN 3" Cast Iron, No-Hub, Low Profile, Adj. Floor Drain w/Clamp Collar (FD2321-NH3)
- ZURN Wall Clean Out Plates - CPL Series (Primer Coated) (6-CPLPC)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- ZURN 1-1/2 " Dia., Chrome Plated Zinc, Silver Finish, Low Inlet P Trap (ZR365L-PC)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35131)
- Zurn Drain Components