Shop All Faucet Repair and Maintenance
Zurn
Hydro Generator, Retro Fit Kit, For 5UNR7
Mfr # P6900-GEN
Zoro # G3627696
product price: $463.11
/ea
Free Shipping & Returns
$463.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Fits Brand Zurn
- Material Plastic, Metal
- Material of Construction Metal, Plastic
- Includes Turbine and Internal Components for Self Sustaining Battery Charging
Product Information
- Brand Zurn
- MFR # P6900-GEN
- Zoro # G3627696
- UPC # 670240404151
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Controls, Sensors and Transformers |
Fits Brand | Zurn |
Material | Plastic, Metal |
Material of Construction | Metal, Plastic |
Includes | Turbine and Internal Components for Self Sustaining Battery Charging |
For Use With | Sensor Hydrogenerator Faucets |
Item | Hydro Generator Retrofit Kit |
For Use With Mfr. Model Number | Z6915-XL-Gen, Z6930-XL-Gen, Z6930-XL-Gen-K |
Type | Retro Fit Kit |
Description
Hydro Generator Retrofit Kit, Fits Brand Zurn, For Use with Series Z6930
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfister Sprhd 526 Cn 1.8Gpm Polished Chrome (920-195A)
- ZORO SELECT 4" Socket PVC Ball Valve Union (4PGC3)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BA)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (417030)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xl-Mt (Z6915-XL-MT)
- ZURN Handle, Zinc, Lever (JP1996-SF-HDL-RK)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- ZURN Valve, Mixing, For 4JPC4, 2VEJ6 to 2VEJ9 (P6900-MV-XL)
- ZURN Mounting Kit (P6900-43)
- MOEN Cartridge (moen_1234)
- Zurn Faucet Repair and Maintenance