Shop All Valve Accessories
Zurn
Housing Assembly Repair Kit, 3/4 to 1 In.
Mfr # RK34-350V
Zoro # G6139542
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in to 1 in
- For Use With 350 34-1
- Includes (2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Sleeve, Spring, Test Cock Cap Plug, Test Cocks
- Body Material Rubber, Steel
- Temp. Range 33 Degrees to 180 Degrees F
Product Information
- Brand Zurn
- MFR # RK34-350V
- Zoro # G6139542
- UPC # 612052093055
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 3/4 in to 1 in |
Details
Item | Valve Repair Kit |
For Use With | 350 34-1 |
Includes | (2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Sleeve, Spring, Test Cock Cap Plug, Test Cocks |
Body Material | Rubber, Steel |
Temp. Range | 33 Degrees to 180 Degrees F |
Valve Type | Ball Valves |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | 350, 350XL |
Operating Temperature - Maximum | 180 Degrees F |
Material | Rubber, Steel |
Compatible with Series | 34-350, 34-350XL |
Operating Temperature - Minimum | 33 Degrees F |
For Use with Mfr. Model Number | 350, 350XL |
For Use With Mfr. Model Number | 350, 350XL |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) #1 Check Assemblies, Ball Valve Inlet/Outlet, Housing Body, O-Ring, O-Ring Housing Inlet/Outlet, Poppet, Sleeve, Spring, Test Cock Cap Plug, Test Cocks, Compatible with Series 34-350, 34-350XL, Material Rubber, Steel, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 350, 350XL, Compatible with Grainger Part Number 454N96, 454N97
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve, Plastic, White/Black (528)
- PROSOURCE Tee Blk Malleable Pipe 2In (11A-2B)
- PARKER Push-to-Connect Elbow, Brass, Silver (W169PLPNS-5/32-2)
- BRADLEY Bx-Angle Frame Mirror, 24 X 4 (780-024420)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- ZURN Screw, 1-1/2 in. Size, SS (PH6000-HY35)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- ZURN Complete Relief Valve Repair Kit (RK212-975)
- ZURN 18-860XLFT - Resilient Seated Ball Type Test Cock (18-860XLFT)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- HUSKY 3/8"-5/16" 90D Push Quick Cnct (KP130)
- Zurn Valves