Shop All Hose Bibbs
Zurn
HGI-25 - Hose Bibb Pressure Gauge
Mfr # HGI-25
Zoro # G2391099
$58.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 3/4"� hose adaptor easily attaches directly to any hose bibb thread
- Height 1.25
- Length 3.85
- Width 5.6
Product Information
- Brand Zurn
- MFR # HGI-25
- Zoro # G2391099
- UPC # 612052056135
- Country of Origin China
- Category Hose Bibbs
Dimensions
Height | 1.25 |
Length | 3.85 |
Width | 5.6 |
Details
Features | 3/4"� hose adaptor easily attaches directly to any hose bibb thread |
Description
The Zurn Wilkins HGI-25 Hose Bibb Pressure Gauge features a maximum pressure indicator, allowing monitoring of system pressure. It connects to any 3/4" hose bibb thread.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 6 ft Non-Threaded Red Brass Pipe Sch 40 (462-720LS)
- KEENEY MFG GASKET TANK TO BOWL 3"" (K832-3)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- WATER-TITE Half Clamp, 1" (82860)
- ZURN Lead Free, Hose Bibb 34-195Xl 3/4 (34-195XL)
- ZURN Lead Free, 1/2", Hose Bibb 12-195Xl (12-195XL)
- B & K Faucet No Kink3/4"Female (VHNSTDB4)
- B & K Hose Bibb Brass Fip 1/2" (VHNQTRB3)
- HAUSEN 1/2-inch MIP or 1/2-inch Sweat x 3/4-inch MHT Brass Hose Bibb Valve with Tee Handle Shutoff (HA-HB104-1)
- THRIFCO PLUMBING 3/4 Inch FIP x 3/4 Inch GHT Brass No-Kink Hose Bibb, ARROWHEAD (6415107)
- ARROWHEAD BRASS 1/2"Cmp Straight Bibb (254CCLF)
- Zurn Valves