Shop All Plumbing Parts
Zurn
Handle Repair Kit, Exposed Side Valve
Mfr # P6000-MK
Zoro # G3376974
product price: $5.56
/ea
$5.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exposed Side Valve
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
- Includes Actuator Rod, O-Ring, Spring, Seal Retainer, Seal And Gasket
Product Information
- Brand Zurn
- MFR # P6000-MK
- Zoro # G3376974
- UPC # 670240576520
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Exposed Side Valve |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
Includes | Actuator Rod, O-Ring, Spring, Seal Retainer, Seal And Gasket |
Item | V553A Rb Coupling Vac Brkr |
For Use With Mfr. Model Number | Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC |
Description
Handle Repair Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Air Release Valve, PVC, 3/4", Fkm, Threaded (ARV075VT-PV)
- DIXON Solid End Cap, 4 in, 316L SS, Domestic (16AMV-R400)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- ZURN Z1330-C Moderate Climate Encased Wall Hydrant (Z1330-C)
- ZURN Flush Tube, Vacuum Breaker, 1 1/4 x 9 In (P6001-A-AA-CP)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- PLUMB PAK Plastic 45 degrees Double Slip-joint Coupling Elbow (49PVCK)
- Zurn Plumbing Parts