Shop All Valves
Zurn
Handle Nut Coupling, Use w/Flush Valves
Mfr # P6000-M1-CP
Zoro # G1256832
product price: $6.80
/ea
$6.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
- For Use With Mfr. Model Number Z6000-WS1-YB-YC, Z6000-YB-YC
Product Information
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
Item | Cn27 Screw Regulating |
For Use With Mfr. Model Number | Z6000-WS1-YB-YC, Z6000-YB-YC |
Includes | Chrome Plated Handle Nut |
Description
Handle Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 9D00088246 Certain Seal Flapper Tank Balls - Flappers (4337259)
- BANJO 3" Female Coupler x FNPT Cam Lever Coupling (300D)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- ZURN Z6000-HET-YB-YC - Exposed Manual Diaphragm Flush Valve for Water Closets (Z6000-HET-YB-YC)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- ZURN Fitting for Flush Valve Body, 1/16 In (PH6000-HY2)
- ZURN Water Pressure Reducing Valve with Double Union Connections 3/4" (34-NR3XLDU)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- RINNAI Plumbing Installation Valve Kit Threaded (MIVK-T-LW)
- Zurn Plumbing Parts & Accessories