Shop All Shower Heads
Zurn
Handheld, Handheld Shower, Chrome
Mfr # Z7000-H9
Zoro # G4053625
product price: $38.17
/ea
$38.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.5 gpm
- Width 2-5/8"
- Height 3-1/2"
- ADA Compliant Yes
Product Information
- Brand Zurn
- MFR # Z7000-H9
- Zoro # G4053625
- UPC # 670240238039
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Height | 3-1/2" |
Face Dia. | 2-5/8" |
Plate Width | 2-5/8" |
Depth | 3-1/2" |
Plate Length | 8" |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 2 5/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 1.5 gpm, Handheld Showerhead Thickness 3 1/4 in, Handheld Showerhead Width 2 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 3 yr, Zurn, Water Saver, 1/2 in NPSM, Showerhead Function Dual, Plastic, Showerhead Shape Bulb, Showerhead Spray Pattern Regular, Handheld, Chrome, Vandal Resistant Showerhead
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Danco 59862 Stainless Steel Toilet Supply Line Hose - 0.37 x 0.87 x 16 in. (59862)
- DEARBORN BRASS 1-1/4" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (817TB-1)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 4 In, 150 psi, PTFE (T04150)
- COOL KITCHEN 4 x 1 in. Snap Clamp ABS, 10PK (CO54348)
- ZURN (K) 2.5 gpm Hand Held Shower Head (Z7000-H1)
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- Zurn Bathtub Faucets & Accessories