Shop All Grease Traps and Interceptors
Zurn
Grease Trap Interceptor, 4 In, 50 GPM
Mfr # GT2700-50-4NH
Zoro # G8533393
product price: $636.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 4 in
- Flow Rate - Drains 50 gpm
- Capacity - Drains 100 lb
- Material of Construction - Drains Coated Fabricated Steel
Product Information
- Brand Zurn
- MFR # GT2700-50-4NH
- Zoro # G8533393
- UPC # 670240469884
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 4 in |
Overall Height | 21 1/2 in |
Pipe Size | 4" |
Overall Width | 24 1/2 in |
Overall Depth | 21 1/2 in |
Overall Length | 30 3/8 in |
Inlet Pipe Size | 4 in |
Outlet Pipe Size | 4 in |
Description
Grease Interceptor, Outlet Connection Type No Hub, Application Grease, Overall Depth 21 1/2 in, Overall Width 24 1/2 in, Color Gray, Features Silicon Odor Seal, Maximum Temperature 160 Degrees F, Standards UPC, Inlet Pipe Size 4 in, Finish Coated Fabricated Steel, Flow Rate 50 gpm, Capacity 100 lb, Includes Flow Diffusing Baffle, Integral Trap, Vented Inlet Flow Control Device, Material Steel, Inlet Connection Type No Hub, Outlet Pipe Size 4 in, Overall Length 30 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KOHLER Verticyl Round Under-Mount Bathroom S (2883-7)
- PROPLUS 1/2 Faucet Locknut in Black (133224)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZURN GT2700-75-4NH - Steel Grease Trap (GT2700-75-4NH)
- Zurn Grease Traps and Interceptors