Shop All Grease Traps and Interceptors
Zurn
Grease Interceptor, Matte, 40 lb. Cap.
Mfr # GT2702-20
Zoro # G7772515
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 2 in
- Flow Rate - Drains 20 gpm
- Capacity - Drains 40 lb
- Material of Construction - Drains Polyethylene
Product Information
- Brand Zurn
- MFR # GT2702-20
- Zoro # G7772515
- UPC # 670240470248
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 2 in |
Pipe Size | 2" |
Overall Height | 14 in |
Overall Depth | 14 in |
Overall Width | 19 1/2 in |
Overall Length | 29 in |
Inlet Pipe Size | 2 in |
Outlet Pipe Size | 2 in |
Description
Grease Interceptor, Outlet Connection Type Threaded, Application Grease, Overall Depth 14 in, Overall Width 19 1/2 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Inlet Connection Gender Female, Outlet Connection Gender Female, Maximum Temperature 212 Degrees F, Inlet Pipe Size 2 in, Finish Matte, Flow Rate 20 gpm, Capacity 40 lb, Includes Mounting Hardware, Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Water Filter System, 0.5 gpm, 0.5 Micron, 12 3/8 in H (US-EZ-3)
- CHARLOTTE PIPE AND FOUNDRY Y Pvc 4X4X4 Hxhxh (PVC006001400)
- ACORN CONTROLS Air-Trol(R) Retainer Clips, Plastic, PK10 (0326-100-001)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1.25In (8290A017)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- ZURN Grease Interceptor, Matte, 180 lb. Cap. (Z250H)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN Grease Interceptor, Matte, 150 lb. Cap. (GT2702-75)
- Zurn Grease Traps and Interceptors