Shop All Grease Traps and Interceptors
Zurn
Grease Interceptor, Matte, 100 lb. Cap.
Mfr # GT2702-50-6-EXT
Zoro # G7772646
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Interceptors Fat, Grease, Oil
- Pipe Dia. - Drains 3 in
- Flow Rate - Drains 50 gpm
- Capacity - Drains 100 lb
- Material of Construction - Drains Polyethylene
Product Information
- Brand Zurn
- MFR # GT2702-50-6-EXT
- Zoro # G7772646
- UPC # 670240795976
- Country of Origin United States
- Category Grease Traps and Interceptors
Dimensions
Pipe Dia. - Drains | 3 in |
Overall Height | 6 in |
Overall Depth | 37 in |
Overall Width | 25 in |
Pipe Size | 3" |
Overall Length | 37 in |
Inlet Pipe Size | 3 in |
Overall Diameter | 3 in |
Outlet Pipe Size | 3 in |
Description
Grease Interceptor, Outlet Connection Type Threaded, Application Fat, Grease, Oil, Overall Depth 37 in, Overall Width 25 in, Color Black, Features Trap is Furnished with NPT Connections, Removable Flow Diffusing Baffles and External Vented Flow Control Device, Non-skid Diamond Plate Cover, Maximum Temperature 212 Degrees F, Overall Diameter 3 in, Inlet Pipe Size 3 in, Finish Matte, Flow Rate 50 gpm, Capacity 100 lb, Includes Mounting Hardware, Material Plastic, Inlet Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0130M00138S Transformer, (0130M00138)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee (2UA34)
- TECHNIFIT Fitting, PTC, Male Run Tee, 1/2" x 1/2" Male NPT (PST1/2-N4)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE426)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- ZURN Interceptor, Lint, 16-1/2inHx17in.Wx13inD (Z1185-3-2IP)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- Zurn Grease Traps and Interceptors