Shop All Drain Components
Zurn
Grate, 3/4 in H, Grate, Stainless Steel
Mfr # P6-PS
Zoro # G211057562
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Installation Type Drop-In
- Overall Width 6 in
- Drain Style Rectangular
- Grate Surface Type Round Holes
- Compatible with Brand Zurn
Product Information
- Brand Zurn
- MFR # P6-PS
- Zoro # G211057562
- UPC # 670240477889
- Country of Origin United States
- Category Drain Components
Dimensions
Overall Width | 6 in |
Overall Length | 40 in |
Overall Height | 3/4 in |
Details
Item | Grate |
Installation Type | Drop-In |
Drain Style | Rectangular |
Grate Surface Type | Round Holes |
Compatible with Brand | Zurn |
For Use with Drain Type | Floor Drain |
Product Type | Grate |
Shape | Rectangular |
Includes | 6 in Stainless Steel Fabricated Perforated Grate |
Color | Silver |
ADA Compliant | Yes |
Material | Stainless Steel |
Standards | ASTM A240 |
Description
Grate, Product Type Grate, Overall Width 6 in, Overall Length 40 in, Overall Diameter Not Applicable, Material Stainless Steel, Installation Type Drop-In, Color Silver, Grate Surface Type Round Holes, Shape Rectangular, Includes 6 in Stainless Steel Fabricated Perforated Grate, Load Capacity Not Applicable, ADA Compliant Yes, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ASTM A240, Compatible with Brand Zurn, Gauge Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- LEGEND VALVE 1/2 x12 T551 NO LEAD FROSTFREE (108-105NL)
- LEGEND VALVE 3/4 x 1 T4441NL PAKXPAKXPAK TE (313-396NL)
- ZORO SELECT 3" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030112)
- ZURN Trench Gasket, EPDM Rubber (63253001)
- ZURN 5 " Dia., Bronze, Polished Nickel Finish, Round Strainer (PN400-5B-STR-W/SCR)
- ZURN PVC; Deck Plate, Clamp: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS-CC)
- ZURN PVC, Strainer: Square, Floor Drain (EZ-PV4-ST-SS)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- TOTO Push Button Assembly (THY326)
- Zurn Drain Components