Shop All Toilet Repair Parts
Zurn
Gasket Spud, 1-1/4 In, EPDM Rubber
Mfr # P6001-H27
Zoro # G5178424
product price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Rubber
- Type Spud Gasket
- Size 1-1/4"
- Color Black
Product Information
- Brand Zurn
- MFR # P6001-H27
- Zoro # G5178424
- UPC # 670240412873
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/4" |
Manufacturers Warranty Length | 3 Years |
Details
Fits Brand | Zurn |
Material | Rubber |
Type | Spud Gasket |
Color | Black |
Material of Construction | Rubber |
Color/Finish | Black |
For Use With | Aquaflush Flush Valves |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 655001.020, 6561017.020, 6581015.020, 6590001.020, WEUS1000.1401,WEUS1000.1001, Z5798.205.00 |
Item | Gasket |
Description
Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- OAKBROOK COLLECTION Diverter Stem For Ob (RP 70007C)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- MOEN Arlo Ms Pd Kit Fct Ss (87087EWSRS)
- ZURN Toilet Seat (Z5955SS-EL)
- ZURN EcoFlush System (Z8104-1.1)
- ZURN Tank Lever, Chrome (S004)
- ZURN Flush Handle Kit, For Toilets, Urinals (P6000-DF-KIT)
- ZURN Cover Screw, 1-39/64" Size, Zinc, Chrome (PTR6200-L-S)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- KOHLER Hinge Kit (1134260-0)
- Zurn Toilet Repair Parts