Shop All Ball Valves
Zurn
Full Port Bronze Ball Valve, 34-850TUXL
Mfr # 34-850TUXL
Zoro # G7738121
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6
- Width 5.3
- Features Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
- Material Chrome plated low-lead brass ball and bronze body construction resist corrosion
- Height 5.6
Product Information
- Brand Zurn
- MFR # 34-850TUXL
- Zoro # G7738121
- UPC # 612052068220
- Country of Origin China
- Category Ball Valves
Dimensions
Length | 2.6 |
Width | 5.3 |
Height | 5.6 |
Details
Features | Ideal for use in residential, commercial, and industrial applications where lead-free valves are required |
Item | Full Port Bronze Ball Valve,34-850TUXL |
Material | Chrome plated low-lead brass ball and bronze body construction resist corrosion |
Description
Full Port Bronze Ball Valve,34-850TUXL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (436005BC)
- APOLLO PEX 3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3412345PK)
- ZURN Resilient Seated Ball Type Test Cock 14- (14-860XL)
- ZURN Full Port Bronze Ball Valve, 114-850XL (114-850XL)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ZURN Ball Valve, Polymer, 2-27/32", PK10 (QEPBV3X)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN Full Port Bronze Ball Valve, tapped 3/4" (34-850TXL)
- KECKLEY 1" Flanged Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-100)
- Zurn Valves