Shop All Bathroom Sink Faucets
Zurn
Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome
Mfr # Z821B0-XL-WM
Zoro # G5134491
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Foot Pedal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Wall
- ADA Compliant No
Product Information
- Brand Zurn
- MFR # Z821B0-XL-WM
- Zoro # G5134491
- UPC # 670240491830
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-3/8" |
Overall Height | 11" |
Connection Size | 1/2" IPS |
Height | 11 in |
Manufacturers Warranty Length | 3 yr. |
Description
Spout, Fits Brand Zurn, For Use with Series AquaSpec, For Use With Mfr. Model Number 92866002, G63504, G67852, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- TRUESEAL Wye Union, 1/4 in Tube Size, PVDF, Black (FB4WY4-HBLK)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (4NTL1)
- EVERFLOW 1/2" x 3/8" Reducing Short Nut for Flare Pipe Fittings; Forged Brass (F41FSR-1238)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-CP4)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL)
- ZURN 4" Mount, Battery Powered Sensor Faucet, Chrome plated (Z6915-XL-CWB)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL)
- ZURN Lever Handle 1-7/8" Mount, Bathroom Faucet, Polished chrome (Z82701-XL)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL-G-3M)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- Zurn Bathroom Sink Faucets & Accessories