Shop All Toilets
This Product is Discontinued
Zurn
Toilet Bowl, 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (Discontinued)
Mfr # Z5693
Zoro # G4053887
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material White Epoxy Coated Stainless Steel
Product Information
Dimensions
Width | 26-3/16" |
Manufacturers Warranty Length | 3 yr |
Depth | 14-3/16" |
Trapway Dia. | 9 1/4 in |
Rim Height | 11 in |
Height | 14-3/16" |
Spud Connection Size | 1 1/2 in |
Description
Toilet Bowl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.