Shop All Toilets
Zurn
Flush Valve Toilet, 1.1 gpf, Flush Valve, Floor Mount, Elongated, White
Mfr # Z5645.243.00.00.00
Zoro # G3107216
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous china
Product Information
Dimensions
Width | 14-3/8" |
Manufacturers Warranty Length | 3 yr. |
Depth | 27-3/8" |
Rim Height | 16-5/8" |
Height | 30-5/8" |
Trapway Dia. | 2-1/8" |
Description
Flush Valve Toilet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Black Forged Steel Cap Class 3000 (0362086001)
- T&S BRASS Top Washer Tsb (002601-45)
- RINNAI HE 6.5 GPM 150,000 BTU Natural Gas Interior Tankless Water Heater (V65IN)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1 in, NPT (ZUSA-PF-10632)
- ZURN Tank Toilet, 1.28 gpf, Siphon Jet, Floor Mount, Elongated, White (Z5555-K)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.213.00.00.00)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Bedpan Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5666.258.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5665.258.00.00.00)
- ZURN Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Elongated, White (Z5645.186.00.00.00)
- ZURN Toilet, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated (Z5665.270.00.00.00)
- Zurn Toilets