Shop All Automatic Flush Valve Retrofit Kits
This Product is Discontinued
Zurn
Flush Valve Retrofit Kit, Toilet/Urinal, Top Mounting Position (Discontinued)
Mfr # ZERK-CP
Zoro # G5323814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Power Source Battery
- Brand and Series Zurn E-Z Flush(TM)
- For Use With Sloan(R) and Zurn(R) Flushometers
- Flush Mode Single Flush
- Gallons per Flush 1.0 to 3.5 gpf
Product Information
- Brand Zurn
- MFR # ZERK-CP
- Zoro # G5323814
- UPC # 670240569881
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 5 yr |
Depth | 3-15/16" |
Height | 2-7/8" |
Length | 4 11/16 |
Details
Basic Power Source | Battery |
Brand and Series | Zurn E-Z Flush(TM) |
For Use With | Sloan(R) and Zurn(R) Flushometers |
Flush Mode | Single Flush |
Gallons per Flush | 1.0 to 3.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Sensor Range | 6 in to 40 in |
Battery Life | 3 yr @ 3000 Flushes/Month |
Standards | ADA Compliant |
Finish | Chrome |
Fixture Type | Toilet/Urinal |
Power Source | (4)C Batteries |
Item | Automatic Flush Valve Retrofit Kit |
Includes | Installation Wrench, Battery Compartment Hex Wrench, and 4 "C" size batteries |
Mounting Position | Side |
Converts | Manual to Automatic |
Pressure Range | 35 to 80 psi |
Description
Automatic Flush Valve Retrofit Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.