Shop All Plumbing Parts
Zurn
Flush Tube/Vacuum Breaker
Mfr # P6000-2-A-AA-CP
Zoro # G2372264
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2" x 21"
- Type Flush Valve
- Fits Brand Zurn
- Material Brass
- For Use With Any Flush Valve or 24" Rough In
Product Information
- Brand Zurn
- MFR # P6000-2-A-AA-CP
- Zoro # G2372264
- UPC # 670240414464
- Country of Origin Thailand
- Category Plumbing Parts
Dimensions
Size | 1 1/2" x 21" |
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material | Brass |
For Use With | Any Flush Valve or 24" Rough In |
For Use With Mfr. Model Number | ZEMS6000AV-HET, ZEMS6000AV-HET-IS, ZEMS6000AV-WS1, ZEMS6000AV-WS1-IS |
Item | Flush Tube/Vacuum Breaker |
Includes | Nut |
Description
Vacuum Breaker Outlet Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003B)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- ZURN Complete Repair Kit, 1", Model 420XL/420 (RK1-420)
- ZURN SEAL/PLUG SEAT FOR 1" AND 3/4" (P6000-D42)
- ZURN Air Gap Fitting, 1/2 in; 1 in, IPS Slip (AG-11)
- ZURN Gal Metroflush Kit 1.0 (P6200-EU-WS1)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- KOHLER Flow Regulator, 1.2 Gpm, Mr03 (1302765)
- Zurn Plumbing Parts