Shop All Bell Traps and Drains
Zurn
Floor Drain Grate, 11-1/4" W, 24" L
Mfr # P12-HPD
Zoro # G4437431
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Ductile Iron
- Grid Material Ductile Iron
- Height (In.) 1 7/16 in
- Length (In.) 24 in
- Connection Drop In
Product Information
- Brand Zurn
- MFR # P12-HPD
- Zoro # G4437431
- UPC # 670240476707
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 1 7/16 in |
Length (In.) | 24 in |
Width | 11 1/4 in |
Height | 1-7/16 in |
Length | 24" |
Overall Length | 24 in |
Overall Height | 3/4 in |
Overall Width | 11 1/4 in |
Description
Grate, Product Type Grate, Overall Width 11 1/4 in, Overall Length 24 in, Overall Diameter Not Applicable, Material Ductile Iron, Installation Type Drop-In, Color Black, Grate Surface Type Slotted, Shape Rectangular, ADA Compliant Yes, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ANSI, ASTM A536 Grade 80-55-06, DIN Rating of Class E, FAA Load Rated, H-20 Load Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, Lav , 4"Centers, Leadfree (B0871)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN1)
- ZORO SELECT PVC Coupling, Socket, 3 in Pipe Size (P100-030)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- ZURN 3" x 4" Pipe Dia. PVC Floor Drain (FD2360-PVC)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN 2" Pipe Dia. Cast Iron Dome Strainer (FD2375-NH2)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- Zurn Bell Traps and Drains