Shop All Drain Components
Zurn
FD1-NH3-SS - FD1 Finished Area Floor Dra
Mfr # FD1-NH3-SS
Zoro # G9889767
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strainer: Round
- Overall Diameter 8-3/8"
- Connection No Hub
- Size Strainer: 5"
- Grid Material Strainer: Stainless Steel
Product Information
- Brand Zurn
- MFR # FD1-NH3-SS
- Zoro # G9889767
- UPC # 889934073416
- Country of Origin China
- Category Drain Components
Dimensions
Overall Diameter | 8-3/8" |
Size | Strainer: 5" |
Details
Item | Floor Drain |
Type | Strainer: Round |
Connection | No Hub |
Grid Material | Strainer: Stainless Steel |
For Use With | For Foot Traffic and Light Duty Applications |
Pipe Dia In. | Outlet: 3" |
Description
FD1-NH3-SS - FD1 Finished Area Floor Dra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3/8" Idx 1-1/2" Lapseal Armaflex Pipe Insul. 60'/Ctn (BST03815)
- APACHE Standard T-Bolt Clamp, 1.34" to 1.56" (43081850)
- AMERICAN STANDARD Corner Minette WalHungLava ChoWh (0451.001.020)
- KOHLER Drain Rod/Link Assy (1043773)
- ZURN FD2375-PO3 - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth (FD2375-PO3)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (EZ2-PV3-ST)
- ZURN Hair Interceptor Repl Cover, Cast Iron (P1175-CI-COVER-RH)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3-SS)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- ZURN Plastic, Shallow, Sediment Bucket (JP2375-Y)
- PLUMB PAK Slip Joint Nut 1-1/4 (PP9256W)
- Zurn Drain Components