Shop All Faucet Handles
Zurn
Faucet Handles, 2-1/2", Brass, PR
Mfr # G60501
Zoro # G5380501
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Zurn
- Finish Chrome
- Material of Construction Brass
- Includes (2) 2-1/2" Lever Handles; (2) Screw; (1) Red Index; (1) Blue Index
Product Information
- Brand Zurn
- MFR # G60501
- Zoro # G5380501
- Country of Origin Thailand
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Fits Brand | Zurn |
Finish | Chrome |
Material of Construction | Brass |
Includes | (2) 2-1/2" Lever Handles; (2) Screw; (1) Red Index; (1) Blue Index |
For Use With | Zurn Faucets |
Item | Handle |
For Use With Mfr. Model Number | 369-PRJKCP, B-9K |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number 369-PRJKCP, B-9K, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL Omega National NPFS0130OUF1 30 in. Long Floating Red Oak Shelf (NPFS0130OUF1)
- CAMPBELL 1-1/2" FNPT Lead Free Brass Spring Check Valve (4033E)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-6-6)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB6328CML)
- NEWPORT BRASS Tank Lever/Faucet Handle in Polished Nickel (2-533/15)
- DANCO Faucet Handle Union (9D00088752)
- THRIFCO PLUMBING #4659 Big Yank Faucet Handle Puller (5109098)
- Zurn Faucet Handles