Shop All Plumbing Parts
Zurn
Escutcheon And Coupling Assembly, 1 1/2In
Mfr # P6000-H
Zoro # G1540226
$17.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Type Spud
- Fits Brand Zurn
- Material Zinc
- For Use With Flush Valves
Product Information
- Brand Zurn
- MFR # P6000-H
- Zoro # G1540226
- UPC # 670240413658
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Details
Type | Spud |
Fits Brand | Zurn |
Material | Zinc |
For Use With | Flush Valves |
For Use With Mfr. Model Number | Z600A, Z6000 |
Item | Pfister Bar O-Ring Ma 2-21 |
Includes | 1 1/2" Escutcheon, 1 1/2" Spud Nut, 1 1/2" Rubber Washer, 1 1/2" Friction Washer |
Accessory Type | Spud Coupling Assembly |
Description
Spud Coupling Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect, Threaded Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M012A0618)
- BECK 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331053009)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- ZORO SELECT Flush Bushing, 4 In x 3 In Hub x Spigot (1WJC2)
- ZURN ADA Kits (Z8946-3-NT)
- ZURN Complete Repair Kit, Rk12-420 (RK12-420)
- ZURN Stop Nut, Coupling, Use With Control Stop (P6000-C32-CP)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- ZURN Trap Extension (JP2700-50-6-EXT)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- GREEN LEAF ART Coupler Cam Lock 1-1/2In Barb GLP 150 C (1942275)
- Zurn Plumbing Parts