Shop All Toilet Repair Parts
Zurn
EcoFlush System
Mfr # Z8104-1.1
Zoro # G5382106
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass, Plastic, Rubber
- Material of Construction Plastic
- Color/Finish Black
- Standards ASSE A1037-90
Product Information
- Brand Zurn
- MFR # Z8104-1.1
- Zoro # G5382106
- UPC # 670240649538
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 10 yr. |
Details
Fits Brand | Zurn |
Material | Brass, Plastic, Rubber |
Material of Construction | Plastic |
Color/Finish | Black |
Standards | ASSE A1037-90 |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
For Use With | Zurn Pressure Assist Toilets |
Includes | Supply Lines, Valves, Vessel |
For Use With Mfr. Model Number | Z5562, Z5571, Z5572, Z8106 |
Item | Pressure Assist Flushing System |
Sub-Category | Flappers, Valves and Sensors |
Description
Pressure Assist Flushing System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, 1-1/2 in. Pipe, 150 psi (TU-24-EE)
- PROSKIT PVC Cutter, Non-Ratcheted (SR-008)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZURN Urinal Rebuild Kit, 1.5 Gal (P6000-EUA-WS-RK)
- ZURN Bedpan Diverter Rebuild Kit, Chrome/Black (P6000-PN22)
- ZURN Repair Kit, Rubber, Plastic (P6200-EC-WS1)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- ZURN Urinal Piston Kit (PTR6203-EU)
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- Zurn Toilet Repair Parts