Shop All Check Valves
Zurn
Dual Check Valve 34Ufx34F-700
Mfr # 34UFX34F-700
Zoro # G8669374
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless steel springs and bronze body resist corrosion
- Width 2.66
- Length 5.5
- Height 2.64
- Features Multiple end connection options for versatile, time-effective installation
Product Information
- Brand Zurn
- MFR # 34UFX34F-700
- Zoro # G8669374
- UPC # 612052040059
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Width | 2.66 |
Length | 5.5 |
Height | 2.64 |
Details
Material | Stainless steel springs and bronze body resist corrosion |
Item | Dual Check Valve 34Ufx34F-700 |
Features | Multiple end connection options for versatile, time-effective installation |
Description
Dual Check Valve 34Ufx34F-700
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress vent elbow, 3/4" x 3/4" x 1/8" (79640)
- LEGEND VALVE 2-1/2" X 3-1/2" GALV NIPPLE (356-185E)
- INSTANT POWER PROFESSIONAL Heavy-Duty Drain Opener, Jug, 1gal, Liq, PK3 (8876)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- ZURN 1UFX1F-700XLFP - 1" by 1" 700XLFP High Capacity Dual Check Valve (1UFX1F-700XLFP)
- ZURN Zurn 1-950XLT2 1 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze (1-950XLT2)
- ZURN Dual Check Valve 38Ufx38F-700Xl (38UFX38F-700XL)
- ZURN In-Line Single Check Valve, 12-40XL2 (12-40XL2)
- ZURN Double Check Valve Assembly (2-950XLT2)
- ZURN 3/4" Union FNPT x FNPT Low Lead Bronze Dual Check Valve (34UFX34F-700XL)
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (6A-C6L-10-SS)
- Zurn Check Valves