Shop All Check Valves
Zurn
Dual Check Valve 1Ufx1F-700
Mfr # 1UFX1F-700
Zoro # G7738724
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless steel springs and bronze body resist corrosion
- Width 2.67
- Length 5.4
- Features Multiple end connection options for versatile, time-effective installation
- Height 2.7
Product Information
- Brand Zurn
- MFR # 1UFX1F-700
- Zoro # G7738724
- UPC # 612052040066
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Width | 2.67 |
Length | 5.4 |
Height | 2.7 |
Details
Item | Dual Check Valve 1Ufx1F-700 |
Material | Stainless steel springs and bronze body resist corrosion |
Features | Multiple end connection options for versatile, time-effective installation |
Description
Dual Check Valve 1Ufx1F-700
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-50HA BP (27CP-10)
- MOEN Handshower Bracket Drop Ell (A755)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4019228.020)
- ILC Replacement for Clearchoice Clch128ß Filter (CLCH128?)
- ZURN 1" MNPT x Union FNPT Low Lead Bronze Dual Check Valve (1MX1UF-700XL)
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- ZURN 3/4" Union FNPT x FNPT Composite Dual Check Valve (34UFX34F-705)
- ZURN Dual Check Valve 34Ufx34F-700 (34UFX34F-700)
- ZURN Dual Check Valve 38Ufx38F-700Xl (38UFX38F-700XL)
- ZURN Double Check Valve Assembly (2-950XLT2)
- ZORO SELECT 3/8" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-6SMC6SMC-F)
- Zurn Check Valves