Shop All Pressure Reducing Valves
Zurn
Du Fcxc Lead Free 1/2" Nr3Xl
Mfr # 12-NR3XLDUC
Zoro # G8668220
product price: $157.50
/ea
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Height 5.5
- Material Quality integral stainless steel strainer screen holds up over time
- Application Residential;Commercial;PotableWater
- Features Short lay length and compact design installs in tight spaces
Product Information
- Brand Zurn
- MFR # 12-NR3XLDUC
- Zoro # G8668220
- UPC # 612052097374
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Length | 5.5 |
Height | 5.5 |
Width | 2.8 |
Details
Item | Du Fcxc Lead Free 1/2" Nr3Xl |
Material | Quality integral stainless steel strainer screen holds up over time |
Application | Residential;Commercial;PotableWater |
Features | Short lay length and compact design installs in tight spaces |
Description
Du Fcxc Lead Free 1/2 In. Nr3Xl
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- FROST KING 1.50 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 30PK (5S14XB6)
- KOHLER Vacuum Breaker Assembly (1110619)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-600XLHR)
- ZURN W/C Lead Free 1" Nr3Xl (1-NR3XLC)
- ZURN Valve, 1" Pipe Sz, Bronze, 5-7/8"L, Standard (1-70XLDUC)
- ZURN 3/4" 20XL Pressure Reducing Valve (34-20XL)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-600XL)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- Zurn Valves