Shop All PEX Fittings
Zurn
Drop Ear Elbow, 90 deg., Low Lead Brass
Mfr # QQDE33BFGX
Zoro # G3745542
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degree Drop Ear Elbow
- Fitting Connection Type PEx x FNPT
- Tube Size 3/4"
- Pipe Size - Pipe Fitting 1/2"
Product Information
- Brand Zurn
- MFR # QQDE33BFGX
- Zoro # G3745542
- UPC # 084169014375
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Pipe Size - Pipe Fitting | 1/2" |
PEX Size | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 1 1/8 in |
Description
Drop Ear Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Material Brass, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Drop Ear Elbow, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1807, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5/8 Inch Comp x 3/8 Inch Comp Quarter-Turn Angle Stop Valve, Le (9406463)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 60 ft Length, Type L (617F)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZURN Pressure Relief Valve 12-P1550Xl-125 (12-P1550XL-125)
- ZURN Drop Ear Elbow, 90 deg., Low Lead Brass (QQDE44BFGX)
- ZURN Coupling, Low Lead Brass, 1-1/4"Tube (QQC66GX)
- ZURN Elbow Stub Out, 90 deg., Copper, 1/2" Pipe (QSTUBLXX)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- ZURN Tee, Low Lead Brass, 3/4" Tube, 1/2" Pipe (QQT333GX)
- ZURN Adapter, Low Lead Brass, 3/4" Tube (QQMC44GX)
- Zurn PEX Fittings