Shop All Drain Strainers
Zurn
Drain Strainer, Bronze/Nickel, 7-1/4 in. L
Mfr # PN1910-2-GRATE
Zoro # G3894235
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains Nickel
- Color - Drains Bronze
- Length - Drains 7 1/4 in
Product Information
- Brand Zurn
- MFR # PN1910-2-GRATE
- Zoro # G3894235
- UPC # 670240040915
- Country of Origin India
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 7 1/4 in |
Pipe Dia. (In.) | 3 |
Length (In.) | 7-1/4 |
Overall Width | 7 1/4 in |
Overall Length | 7 1/4 in |
Details
Shape - Drains | Square |
Material of Construction - Drains | Nickel |
Color - Drains | Bronze |
Type | Floor Grate |
Item | Grate |
Material of Construction | Nickel |
For Use With | Floor Drains |
Color/Finish | Bronze/Nickel |
Connection | Push In |
Material | Nickel |
Color | Bronze |
Product Type | Grate |
Shape | Square |
ADA Compliant | No |
Installation Type | Drop-In |
Grate Surface Type | Slotted |
For Use with Drain Type | Floor Drain |
Drain Style | Square |
Description
Grate, Product Type Grate, Overall Width 7 1/4 in, Overall Length 7 1/4 in, Overall Diameter Not Applicable, Material Nickel, Installation Type Drop-In, Color Bronze, Grate Surface Type Slotted, Shape Square, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain, Drain Style Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- BRADLEY Robe Hook, Double, Polished Chrome (932-000000-GR)
- SLOAN Ecos 8186-0.13 L/Or Flush Valve (3370425)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- ALLPOINTS Strainer, Floor Sink, Dome (1171433)
- Zurn Drain Strainers