Shop All Drain Strainers
Zurn
Drain Strainer, 7-5/8 in. L, Bronze/Nickel
Mfr # PN1960-GRATE
Zoro # G3894156
original price:
$156.99
10% off
new price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 7 5/8 in
- Shape - Drains Round
- Material of Construction - Drains Nickel
- Color - Drains Brushed Nickel
- Length - Drains 3 in
Product Information
- Brand Zurn
- MFR # PN1960-GRATE
- Zoro # G3894156
- UPC # 670240041547
- Country of Origin India
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 7 5/8 in |
Length - Drains | 3 in |
Length (In.) | 7-5/8 |
Pipe Dia. (In.) | 3 |
Overall Diameter | 7 1/4 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Nickel |
Color - Drains | Brushed Nickel |
Color/Finish | Bronze/Nickel |
Item | Strainer |
Material of Construction | Nickel |
For Use With | Floor Drains |
Connection | Push In |
Type | Floor Grate |
Finish | Brushed Nickel |
Material | Nickel |
Shape | Round |
Grate Surface Type | Slotted |
Color | Silver |
Installation Type | Drop-In |
Product Type | Strainer |
Drain Style | Round |
ADA Compliant | No |
For Use with Drain Type | Floor Drain |
Description
Strainer, Product Type Strainer, Overall Width Not Applicable, Overall Diameter 7 1/4 in, Material Nickel, Finish Brushed Nickel, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height Not Applicable, For Use with Drain Type Floor Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N020114)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (107-137-NPG)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- COMMAND Towel Bar (BATH41-SN-ES)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ALLPOINTS Strainer-Dome 5 3/8" Od (111487)
- Zurn Drain Strainers