Shop All Drain and Gutter Protectors
Zurn
Drain Cover, Silver, 24 ga., Round, 6" H
Mfr # Z499B-6
Zoro # G9896008
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Silver
- Type Round
- Connection Screw
- For Use With Floor Drains
Product Information
- Brand Zurn
- MFR # Z499B-6
- Zoro # G9896008
- UPC # 00670240205147
- Country of Origin Taiwan, Province of China
- Category Drain and Gutter Protectors
Dimensions
Length | 6 in |
Height | 6 in |
Overall Diameter | 6 1/4 in |
Overall Height | 6 in |
Details
Item | Cover |
Material | Carbon Steel |
Color | Silver |
Type | Round |
Connection | Screw |
For Use With | Floor Drains |
Includes | (3) Screws |
Gauge | 24 ga |
Grid Material | Stainless Steel |
ADA Compliant | No |
For Use with Drain Type | Floor Drain |
Shape | Round |
Finish | Galvanized |
Installation Type | Screw-In |
Drain Style | Round |
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 6 1/4 in, Material Carbon Steel, Finish Galvanized, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes (3) Screws, ADA Compliant No, Overall Height 6 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge 24 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- CONDOR OUTDOOR PRODUCTS TRIDENT BATTLE TOP, NAVY BLUE, XL (101117-006-XL)
- HEXARMOR Chemical Resistant Glove, XL, PR (7071-XL (10))
- TOUGH DUCK Insulated Bib Overall, WB031-BROWN-L (WB031)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- ZURN Drain Cover, Silver, 24 ga., Square, 5" H (Z499S-5)
- ZURN Drain Cover, Silver, 24 ga., Square, 8" H (Z499S-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 10" H (Z499S-10)
- ZURN Drain Cover, Silver, 24 ga., Round, 8" H (Z499B-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- ULTRATECH Filter Sock, Hvy Metal Removal Material (9454)
- Zurn Drain and Gutter Protectors