Shop All Drain and Gutter Protectors
Zurn
Drain Cover, Silver, 24 ga., Round, 10" H
Mfr # Z499B-10
Zoro # G9896078
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Silver
- Includes (3) Screws
- Connection Screw
- Gauge 24 ga
Product Information
- Brand Zurn
- MFR # Z499B-10
- Zoro # G9896078
- Country of Origin Taiwan, Province of China
- Category Drain and Gutter Protectors
Dimensions
Length | 10 in |
Height | 10 in |
Overall Diameter | 9 5/8 in |
Overall Height | 10 in |
Details
Item | Cover |
Material | Carbon Steel |
Color | Silver |
Includes | (3) Screws |
Connection | Screw |
Gauge | 24 ga |
Grid Material | Stainless Steel |
For Use With | Floor Drains |
Type | Round |
Shape | Round |
ADA Compliant | No |
Finish | Galvanized |
Drain Style | Round |
Installation Type | Screw-In |
For Use with Drain Type | Floor Drain |
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 9 5/8 in, Material Carbon Steel, Finish Galvanized, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes (3) Screws, ADA Compliant No, Overall Height 10 in, For Use with Drain Type Floor Drain, Drain Style Round, Gauge 24 ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- CONDOR Raincoat with Detachable Hood, Yellow, L (5AZ31)
- SPECTRUM Identification Tag, Purple, 4inHx2inW (37080)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ZURN Drain Cover, Silver, 24 ga., Round, 8" H (Z499B-8)
- ZURN Drain Cover, Silver, 24 ga., Square, 9" H (Z499S-9)
- ZURN Drain Cover, Silver, 24 ga., Round, 6" H (Z499B-6)
- ZURN Drain Cover, Silver, 24 ga., Square, 10" H (Z499S-10)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- ZURN Drain Cover, Silver, 24 ga., Square, 6" H (Z499S-6)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- Zurn Spill Control Supplies