Shop All Toilet Repair Parts
Zurn
Diaphragm Kit, For Toilets, Urinals
Mfr # P6000-ECA-PWS-RK
Zoro # G5385200
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic
- Type Closet Rebuild Kit
- Color White, Blue
- Material of Construction Plastic
Product Information
- Brand Zurn
- MFR # P6000-ECA-PWS-RK
- Zoro # G5385200
- UPC # 670240585935
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic |
Type | Closet Rebuild Kit |
Color | White, Blue |
Material of Construction | Plastic |
Color/Finish | White, Blue |
Gallons per Flush | 2.4 |
For Use With | Toilets, Urinals |
Includes | Handle, Tail Piece O-Ring, Vacuum Breaker, Valve |
For Use With Mfr. Model Number | Mfr. No. Z6000 |
Item | Diaphragm Assembly |
Sub-Category | Repair Parts |
Description
Toilets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-BL)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (806-040)
- MOEN Battery Kit (179573)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (1VEU4)
- ZURN Flush Valve, Toilet, 1.6 GPF (Z6000-WS1-YB-YC)
- ZURN Gasket Spud, 3/4 In, EPDM Rubber (P6003-H27)
- ZURN Toilet/Urinal Rebuild Kit, 3.5 Gal (P6000-ECR-WS-RK)
- ZURN Flush Control Valve, Right, Chrome (Z8106-06R)
- ZURN Piston, Cover and Solenoid (PTS6200-PC)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- SLOAN Handle Assem Sloan Valve (5302279)
- Zurn Toilet Repair Parts