Shop All Sink Soap Dispensers
This Product is Discontinued
Zurn
CUMBERLAND SERIES BATTERY SENSOR FAUCET (BRUSHED NICKEL) W/1.5 AERATOR (Discontinued)
Mfr # Z6956-XL-CV-E-BN
Zoro # G2391412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Finish Brushed Nickel
- Material Cast Brass
Product Information
- Brand Zurn
- MFR # Z6956-XL-CV-E-BN
- Zoro # G2391412
- UPC # 889934174762
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Details
Operation Mode | Automatic |
Finish | Brushed Nickel |
Material | Cast Brass |
Item | Motor Gear Driven Ceramic Operation |
Description
CUMBERLAND SERIES BATTERY SENSOR FAUCET (BRUSHED NICKEL) W/1.5 AERATOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Aquadi mmer Starlight Chrome (47364000)
- ZORO SELECT Hex Bushing, 304 SS, 1 x 1/2", NPT (ZUSA-PF-384)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- ZURN Serio Series® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER PLSHD CHRME .5 SLM AER (Z6953-XL-CV-F)
- ZURN Cumberland Series soap dispenser - Brushed Nickel (Z6956-SD-BN)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER, BRSHD CHRME 1.5SLM AER (Z6953-XL-CV-E-BN)
- DELTA Other Soap / Lotion Dispenser (RP1001SS)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101ORB)
- Zurn Sink Soap Dispensers