Shop All Drinking Fountains & Water Cooler Parts
Zurn
Cover Plate, 8 In.
Mfr # P6900-CP8
Zoro # G3458682
product price: $87.06
/ea
Free Shipping & Returns
$87.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Metal
- Size 8"
- Finish Chrome
- Connection 8"
Product Information
- Brand Zurn
- MFR # P6900-CP8
- Zoro # G3458682
- UPC # 670240586765
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 8" |
Overall Width | 8 in |
Overall Length | 8 in |
Details
Item | Cover plate |
Fits Brand | Zurn |
Material | Metal |
Finish | Chrome |
Connection | 8" |
For Use With | Mfr. No. Z6912-CP4-MT, Z6913, Z6920, Z6915 |
Features | Curved Radius for Easy Cleaning |
Material of Construction | Zinc |
Color/Finish | Chrome |
For Use With Mfr. Model Number | Z6920-XL, Z6920-XL-ACA, Z6920-XL-F |
Faucet Operation | Self Closing |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Zinc, Features Curved Radius for Easy Cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM FTG x 1" FNPT Copper Adapter (6032 1)
- GEBERIT Df Wc Sig12 H120 90 4.8L Us (111.902.00.5)
- PARKER 1/4" x 1/8" MNPT 316 SS Hex Nipple (4-2 MHN-SS)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- ZURN Foot Pedal Valve Assembly, Self Close (G66001)
- ZURN Cover Plate, 4 In. (P6900-CP4)
- HAWS Valve Push Button (5881PBA)
- ELKAY Elkay Kit-Hac/Emabf Drain (98856C)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- BRADLEY Window-AZ Classic (269-832)
- Zurn Drinking Fountains & Water Cooler Parts