Shop All PEX Fittings
Zurn
Coupling, Polyalloy, PEX, 3/4" x 3/4" Pipe
Mfr # QQPC55X
Zoro # G3747021
original price:
$2.11
5% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polyalloy
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 3/4" x 3/4"
- Pipe Size - Pipe Fitting 3/4" x 3/4"
Product Information
- Brand Zurn
- MFR # QQPC55X
- Zoro # G3747021
- UPC # 084169685872
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 3/4" x 3/4" |
Pipe Size - Pipe Fitting | 3/4" x 3/4" |
PEX Size | 1" |
Pipe Size (Fittings) | 3/4" x 3/4" |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Overall Length | 1 13/16 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Standard, Fitting Material Polymer, Overall Length 1 13/16 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F2159, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (DGS21810Y)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 3.000 Nominal X 20 FT [Each] (TCPVCGY3.000X20FTSCH40)
- ANVIL 1-1/2" x 1-1/4" Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019807)
- APOLLO PEX 1/2 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10012)
- ZURN Coupling, Low Lead Brass, 2" Tube (QQC88GX)
- ZURN Adapter, Low Lead Bras, 1" Tube (QQSFC45GX)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 3/4" Pipe (QQPT444X)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- ZURN Zurn Pex QTC4F QickTite Test Cap - 3/4 inch FPT, Pack of 50 (QTC4F)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- Zurn Fittings