Shop All Faucet Repair and Maintenance
Zurn
Coupling, Plastic, 3" x 12" Size
Mfr # P1201-TC-12-CPLG
Zoro # G5895410
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Zurn
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Product Information
- Brand Zurn
- MFR # P1201-TC-12-CPLG
- Zoro # G5895410
- UPC # 670240943568
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3 in x 12 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Zurn |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Includes | Plug |
For Use With | Carriers in Use with Wall Hung Toilets |
Connection | 4" NPT Male threaded |
Item | Coupling |
Description
Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- KOHLER Relaxing Sprayhead Kit (1045768)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560 0-125)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- ZURN Wrench, 1-3/8" Size, Plastic, Blue (P6900-WRENCH-JR)
- ZURN Gooseneck Spout, 7 7/8 In. (G67851)
- ZURN Spout, 9", Brass (G67894)
- ZURN Spout, Gooseneck, for 2VEJ7, 2VEJ8 (P6900-GB)
- ZURN Floor Foot Valve, Brass, Inlet 1/2 InFIPS (Z85100-XL)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- CENTRAL BRASS Handle , Hot, (G523H)
- Zurn Faucet Repair and Maintenance