Shop All PEX Fittings
Zurn
Coupling, Low Lead Brass, 2" Tube
Mfr # QQC88GX
Zoro # G3602042
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Coupling
- Fitting Connection Type PEx
- Tube Size 2"
- Pipe Size - Pipe Fitting 2"
Product Information
- Brand Zurn
- MFR # QQC88GX
- Zoro # G3602042
- UPC # 084169014955
- Country of Origin China
- Category PEX Fittings
Dimensions
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2" |
PEX Size | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Tube Inner Diameter | 2 in |
Fitting Side B Tube Inner Diameter | 2 in |
Overall Length | 3 3/8 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 2 in, Fitting Side B Tube Inner Diameter 2 in, Barb Style Standard, Fitting Material Brass, Overall Length 3 3/8 in, Specific Fitting Shape Straight Connector, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards CSA B137.5, F1807, F877, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch ABS Reducer Coupling (6793022)
- ZORO SELECT PVC Tee, Insert, 3 in Pipe Size (1401030)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Inlet (18C402X39)
- ZURN Elbow Stub Out, 90 deg., Copper, PEX (QSTUBLXX4)
- ZURN Elbow, 90 deg., Polyalloy, 1/2" x 1/2" Tube (QQPE33X)
- ZURN Tee, Low Lead Brass (QQT663GX)
- ZURN Elbow, 90 deg., Low Lead Brass, PEX (QQE43GX)
- ZURN Adapter, Polyalloy, 3/4" Tube (QQPMC44X)
- ZURN Elbow, 90 deg., Low Lead Brass, 1-1/4" Tube (QQE66GX)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter 90-Degree Elbow (APXME34)
- Zurn PEX Fittings