Shop All Supply Stop Valves
Zurn
Closet Supply Stop, 1/2 in x 3/8 in CTS
Mfr # Z8804-XL-LRLK-PC
Zoro # G6186713
product price: $28.28
/ea
$28.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 3/8"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
Product Information
- Brand Zurn
- MFR # Z8804-XL-LRLK-PC
- Zoro # G6186713
- UPC # 670240385733
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 3/8" |
Inlet Size | 1/2" |
Water Connector Inlet Size (In) | 1/2" |
Pipe Dia. (In.) | 1/2" |
Length (In.) | 2-7/8 |
Supply Stop Inlet Size (In) | 1/2" |
Inlet Size (In.) | 1/2 |
Supply Stop Outlet Size (In) | 3/8" |
Outside Dia. (In.) | 3/8 |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 3/8 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F, Operating Temperature - Maximum 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1522-375500-15)
- TOTO Mounting Hardware Set Cotton (THU518#01)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- ELDON JAMES Thermoplastic Tubing (CFX4-6NX50)
- ZURN Angle Stop Valve, Chrome, 2-1/2 in. L (ZH8822-XL-LR-PC)
- ZURN Angle Stop Valve, Brass, 2-3/4 in. L (ZH8824-XL-LK-PC)
- ZURN Angle Stop Valve, 2-3/4 in. L, Brass (Z8804-XL-LRLKQ-PC)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in SWT (Z8808-XL-LRLK-PC)
- ZURN Angle Stop Valve, Chrome, 2-3/4 in. L, FIP (ZH8822-XL-LK-PC)
- ZURN Angle Stop Valve, 1/2 in. Pipe Dia. (Z8802-XL-LRLKQ-PC)
- JONES STEPHENS 5/8" OD COMP x 3/8" OD x 1/4" OD Chrome, Quarter Turn Supply Stop, Dual (S10404)
- Zurn Supply Stop Valves