Shop All Pipe Test Plugs
This Product is Discontinued
Zurn
Cleanout, Round, ABS, Nickel 4", Weld 5" (Discontinued)
Mfr # CR05NIA4S-C
Zoro # G5409621
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Round
- Grid Material Nickel Bronze
- Material of Construction ABS, Nickel Bronze
- Pipe Dia. (In.) 4"
- Length (In.) 5"
Product Information
- Brand Zurn
- MFR # CR05NIA4S-C
- Zoro # G5409621
- UPC # 670240912243
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 4" |
Length (In.) | 5" |
Details
Type | Round |
Grid Material | Nickel Bronze |
Material of Construction | ABS, Nickel Bronze |
Item | Round Cleanout,ABS,Nickel 4",Weld 5" |
Connection | Solvent-Weld |
Description
Round Cleanout,ABS,Nickel 4 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.