Shop All Pipe Test Plugs
Zurn
Cleanout, Non-Adjustable, Push-On, 3"
Mfr # CO2510-PO3
Zoro # G5409369
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Material of Construction cast iron
- Connection Push On
- Length (In.) 6-1/2"
- Height (In.) 3-3/4"
Product Information
- Brand Zurn
- MFR # CO2510-PO3
- Zoro # G5409369
- UPC # 670240468214
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 6-1/2" |
Height (In.) | 3-3/4" |
Pipe Dia. (In.) | 3" |
Details
Type | Non Adjustable |
Item | Non-Adjustable Cleanout,Push-On,3" |
Material of Construction | cast iron |
Connection | Push On |
Grid Material | Cast Iron |
Description
Non-Adjustable Cleanout,Push-On,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1 in 316SS MALE NPT x MALE ADAPTER (100-F-SS)
- NIBCO 1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee (611BH 11/2X11/2X2)
- TOTO TES100AACP AC Automatic Soap Dispenser, Polished Chrome (TO12727)
- MAID-O-MIST #7A Connector (#7A Connector)
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- ZURN Cleanout Plug, Max. Diameter 4.10 in. (LC-4P)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- ZURN Cleanout Plug, Pipe Dia 4 In, ABS (CO2490-AB4)
- CHERNE 3 to 4 In. Multi-Size Test-Ball Plug (276348)
- Zurn Pipe Test Plugs