Shop All Pipe Test Plugs
Zurn
Cleanout, Non-Adjustable, No Hub, 3"
Mfr # CO2510-NH3
Zoro # G5409387
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non Adjustable
- Grid Material Cast Iron
- Length (In.) 6-1/2"
- Pipe Dia. (In.) 3"
- Height (In.) 3-3/4"
Product Information
- Brand Zurn
- MFR # CO2510-NH3
- Zoro # G5409387
- UPC # 670240468184
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Length (In.) | 6-1/2" |
Pipe Dia. (In.) | 3" |
Height (In.) | 3-3/4" |
Details
Type | Non Adjustable |
Grid Material | Cast Iron |
Connection | No-Hub |
Material of Construction | cast iron |
Item | Non-Adjustable No Hub Cleanout,3" |
Description
Non-Adjustable No Hub Cleanout,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Polished Brass Tub/Shower Drain Covers (T90331P)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- PLUMB SHOP BRASSCRAFT MP Flush Valve Assembly (738-021)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- ZURN Cleanout Plug, Pipe Dia 2 1/2 In (CO2490-A25)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- ZURN Floor Cleanout, Adjustable, ABS, 4" (CO2450-AB4)
- ZURN Cleanout, Non-Adjustable, No Hub, 4" (CO2510-NH4)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- KEENEY MFG TEST CAP 2"" (PVC 00131 0800)
- Zurn Plumbing Accessories