Shop All Plumbing Parts
Zurn
Carrier Wrench, Wall Type, 2 x 6"
Mfr # Z1200-VP-WRNCH
Zoro # G3894110
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 x 6"
- Type Wall
- Fits Brand Zurn
- Material of Construction Metal and Plastic
- Material Steel
Product Information
- Brand Zurn
- MFR # Z1200-VP-WRNCH
- Zoro # G3894110
- UPC # 670240063105
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Size | 2 x 6" |
Details
Type | Wall |
Fits Brand | Zurn |
Material of Construction | Metal and Plastic |
Material | Steel |
For Use With | Floor Drains |
Compliance | ASME A112.6.1 |
Item | Carrier Wrench |
For Use With Mfr. Model Number | Z1203-NL4-XB, Z1203-NR4-XB |
Accessory Type | Carrier Wrench |
Description
Carrier Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Pressure Regulator, 1-1/4 In, 3 to 20 psi (E-C1F9A1B1AH1)
- ELKAY Pushbar-Push Side Gray (51565C)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156)
- DYNAREX Dynarex Elongated Folding Bedside Elongated Commode Seat (10373)
- ZURN Y Cable Adaptor Z6950-XL-IM (P6950-XL-YC)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- ZURN NH Grease Trap, Flow Control 3" (GT2700-35-3NH)
- ZURN Retrofit Kit, 3/4" Inlet (RFK1-NR3-20XL)
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- ZURN Flange Screw (PTR6200-M-S)
- BRASS CRAFT SERVICE PARTS 38x3' Toilet Auger (42030)
- Zurn Plumbing Parts