Shop All Washers & Washer Kits
Zurn
Cap Nuts and Washers, For 1WXD4, 1WXD5 PK4
Mfr # P1203-FINISHTRIM
Zoro # G2167627
$70.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closet carrier
- Fits Brand Zurn
- Material of Construction Aluminum and Fiber
- Material Chrome
- For Use With Mfr. No. ISCA-101L, ISCA-101R
Product Information
- Brand Zurn
- MFR # P1203-FINISHTRIM
- Zoro # G2167627
- UPC # 670240005839
- Country of Origin Taiwan, Province of China
- Category Washers & Washer Kits
Dimensions
Thread Size | 5/8" |
Details
Type | Closet carrier |
Fits Brand | Zurn |
Material of Construction | Aluminum and Fiber |
Material | Chrome |
For Use With | Mfr. No. ISCA-101L, ISCA-101R |
Item | Cap Nuts and Washers |
Includes | Fiber Washers |
Description
Cap Nuts and Washer, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70327 (E70327SP)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (955CT-000)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4776-CZFL)
- ZORO SELECT Cartridge, Plastic Material (32842)
- ZURN Rigid Space Washer (59436001)
- ZURN Split Washers (59666001)
- ZURN Cold Water Washer, Rubber (7000-12)
- ZURN Index Washer, PK3, G60548 (G60548)
- ZURN Hot Water Washer (7000-12A)
- DANCO Washer Cone Type B (36590N)
- LARSEN SUPPLY CO 0.38 In. Stepped Cone Washer, 6Pk (663433)
- Zurn Plumbing Parts & Accessories